Motion
HSR30R2UU+920L-II

THK AMERICA INC
HSR30R2UU+920L-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 920 mm Long
Mi Item #18938353
MFR #HSR30R2UU+920L-II
Price$863.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30R2UU+920L-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 920 mm Long
Mi Item #18938353
MFR #HSR30R2UU+920L-II

Mfr description
HSR30R2UU+920L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$863.55/each

Specifications

Dimensions

  • Length
    920 mm
  • Rail Size
    30 mm

Details

  • Anticorrosion
    No
  • Moment Capacity
    MA: 0.324 kNm, MB: 0.324 kNm, MC: 0.366
  • OAL
    920 mm
  • Radial Static Load Capacity
    36.4 kN, 8183.05 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)