Motion
HSR30R2SS+2440L

THK AMERICA INC
HSR30R2SS+2440L

Standard Ball Assembly Slide - Rail Size: 30 mm, 2440 mm Long
Mi Item #18938358
MFR #HSR30R2SS+2440L
Price$1,717.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30R2SS+2440L

Standard Ball Assembly Slide - Rail Size: 30 mm, 2440 mm Long
Mi Item #18938358
MFR #HSR30R2SS+2440L

Mfr description
HSR30R2SS+2440L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,717.00/each

Specifications

Dimensions

  • Length
    2440 mm
  • Rail Size
    30 mm
  • Weight
    12.01 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    53.7 kN
  • Hardened Raceways
    True
  • Moment Capacity
    0.599 kNm to 3.1
  • OAL
    2440 mm
  • Radial Static Load Capacity
    53.7 kN
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)