Motion
HSR30LR1UU+3480L

THK AMERICA INC
HSR30LR1UU+3480L

Standard Ball Assembly Slide - Rail Size: 30 mm, 3345.20 mm Stroke, 3480 mm Long
Mi Item #18938367
MFR #HSR30LR1UU+3480L
Price$2,373.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30LR1UU+3480L

Standard Ball Assembly Slide - Rail Size: 30 mm, 3345.20 mm Stroke, 3480 mm Long
Mi Item #18938367
MFR #HSR30LR1UU+3480L

Mfr description
HSR30LR1UU+3480L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,373.50/each

Specifications

Dimensions

  • Length
    3480 mm
  • Rail Size
    30 mm
  • Stroke
    3345.20 mm
  • Weight
    25.02 lbs, 11.35 kg

Details

  • Anticorrosion
    No
  • Moment Capacity
    MA: 0.363 kNm, MB: 0.363 kNm, MC: 0.307
  • OAL
    3480 mm
  • Radial Static Load Capacity
    35.8 kN, 8048.16 lbs
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)