Motion
HSR30LR2UUC0+520LP-II

THK AMERICA INC
HSR30LR2UUC0+520LP-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 520 mm Long
MI ITEM #18938369
MFR #HSR30LR2UUC0+520LP-II
Price$1,073.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30LR2UUC0+520LP-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 520 mm Long
MI ITEM #18938369
MFR #HSR30LR2UUC0+520LP-II

Mfr description
HSR30LR2UUC0+520LP-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,073.13/each

Specifications

Dimensions

  • Length
    520 mm
  • Rail Size
    30 mm

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    35.8 kN, 8048.16 lbf
  • Moment Capacity
    0.363 kNm, 3212.83 lbf/in
  • OAL
    520 mm
  • Radial Static Load Capacity
    35.8 kN, 8048.16 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)