Motion
HSR10R2UUM+470LM

THK AMERICA INC
HSR10R2UUM+470LM

Standard Ball Assembly Slide - Rail Size: 10 mm, 470 mm Long
Mi Item #18938405
MFR #HSR10R2UUM+470LM
Price$492.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR10R2UUM+470LM

Standard Ball Assembly Slide - Rail Size: 10 mm, 470 mm Long
Mi Item #18938405
MFR #HSR10R2UUM+470LM

Mfr description
HSR10R2UUM+470LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.38/each

Specifications

Dimensions

  • Length
    470 mm
  • Rail Size
    10 mm
  • Weight
    0.046 lbs, 0.021 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.0114 kNm, 100.9 lbf/in
  • OAL
    470 mm
  • Radial Static Load Capacity
    3.54 kN, 795.824 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)