Motion
HSR12R1UUM+80LM

THK AMERICA INC
HSR12R1UUM+80LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 80 mm Long
Mi Item #18938413
MFR #HSR12R1UUM+80LM
Price$219.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR12R1UUM+80LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 80 mm Long
Mi Item #18938413
MFR #HSR12R1UUM+80LM

Mfr description
HSR12R1UUM+80LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.68/each

Specifications

Dimensions

  • Length
    80 mm
  • Rail Size
    12 mm
  • Weight
    0.046 lbs, 0.021 kg

Details

  • Anticorrosion
    Yes
  • OAL
    80 mm
  • Radial Static Load Capacity
    3.54 kN, 795.82 lbf
  • Rail Style
    Linear Guide Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)