Motion
HSR15C2UU+400L

THK AMERICA INC
HSR15C2UU+400L

Standard Ball Assembly Slide - Rail Size: 15 mm, 400 mm Long
Mi Item #18938445
MFR #HSR15C2UU+400L
Price$469.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR15C2UU+400L

Standard Ball Assembly Slide - Rail Size: 15 mm, 400 mm Long
Mi Item #18938445
MFR #HSR15C2UU+400L

Mfr description
HSR15C2UU+400L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.65/each

Specifications

Dimensions

  • Length
    400 mm
  • Rail Size
    15 mm

Details

  • Anticorrosion
    Yes
  • OAL
    400 mm
  • Radial Static Load Capacity
    15.7 kN, 3529.5 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)