Motion
HSR15C2UU+2500L

THK AMERICA INC
HSR15C2UU+2500L

Standard Ball Assembly Slide - Rail Size: 15 mm, 2500 mm Long
Mi Item #18938448
MFR #HSR15C2UU+2500L
Price$1,489.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR15C2UU+2500L

Standard Ball Assembly Slide - Rail Size: 15 mm, 2500 mm Long
Mi Item #18938448
MFR #HSR15C2UU+2500L

Mfr description
HSR15C2UU+2500L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,489.75/each

Specifications

Dimensions

  • Length
    2500 mm
  • Rail Size
    15 mm
  • Weight
    0.2 kg

Details

  • Axial Static Load Capacity
    15.7 kN, 3529.5 lbf
  • Moment Capacity
    0.0945
  • OAL
    2500 mm
  • Radial Static Load Capacity
    15.7 kN
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)