Motion
HSR20C2UU+280L

THK AMERICA INC
HSR20C2UU+280L

Standard Ball Assembly Slide - Rail Size: 20 mm, 280 mm Long
Mi Item #18938472
MFR #HSR20C2UU+280L
Price$472.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR20C2UU+280L

Standard Ball Assembly Slide - Rail Size: 20 mm, 280 mm Long
Mi Item #18938472
MFR #HSR20C2UU+280L

Mfr description
HSR20C2UU+280L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.18/each

Specifications

Dimensions

  • Length
    280 mm
  • Rail Size
    20 mm
  • Weight
    (Block) 0.35 kg, 2.3 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    27.4 kN
  • Hardened Raceways
    True
  • Moment Capacity
    MA: 0.218 kNm, MA 2 blocks: 1.2 kNm, MB: 0.218 kNm, MB 2 blocks: 1.2 kNm, MC: 0.235
  • OAL
    280 mm
  • Radial Static Load Capacity
    27.4 kN
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)