Motion
HSR20C2SS+760L

THK AMERICA INC
HSR20C2SS+760L

Standard Ball Assembly Slide - Rail Size: 20 mm, 760 mm Long
Mi Item #18938483
MFR #HSR20C2SS+760L
Price$689.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR20C2SS+760L

Standard Ball Assembly Slide - Rail Size: 20 mm, 760 mm Long
Mi Item #18938483
MFR #HSR20C2SS+760L

Mfr description
HSR20C2SS+760L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$689.33/each

Specifications

Dimensions

  • Length
    760 mm
  • Rail Size
    20 mm
  • Weight
    4.647 lbs, 2.108 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.218 to 1.2
  • OAL
    760 mm
  • Radial Static Load Capacity
    27.4 kN, 6159.76 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)