Motion
HSR20LC2SS+1600L-II

THK AMERICA INC
HSR20LC2SS+1600L-II

Standard Ball Assembly Slide - Rail Size: 20 mm, 1600 mm Long
Mi Item #18938509
MFR #HSR20LC2SS+1600L-II
Price$1,126.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR20LC2SS+1600L-II

Standard Ball Assembly Slide - Rail Size: 20 mm, 1600 mm Long
Mi Item #18938509
MFR #HSR20LC2SS+1600L-II

Mfr description
HSR20LC2SS+1600L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,126.15/each

Specifications

Dimensions

  • Length
    1600 mm
  • Rail Size
    20 mm

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    MA: 0.194 kNm, MB: 0.194 kNm, MC: 0.145
  • OAL
    1600 mm
  • Radial Static Load Capacity
    22.9 kN, 5148.124 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)