Motion
HSR20LC2SS+820LP-II

THK AMERICA INC
HSR20LC2SS+820LP-II

Standard Ball Assembly Slide - Rail Size: 20 mm, 820 mm Long
Mi Item #18938510
MFR #HSR20LC2SS+820LP-II
Price$1,002.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR20LC2SS+820LP-II

Standard Ball Assembly Slide - Rail Size: 20 mm, 820 mm Long
Mi Item #18938510
MFR #HSR20LC2SS+820LP-II

Mfr description
HSR20LC2SS+820LP-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,002.43/each

Specifications

Dimensions

  • Length
    820 mm
  • Rail Size
    20 mm

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    22.9 kN, 5148.12 lbf
  • Moment Capacity
    MA: 0.194 to 0.984 kNm, MB: 0.194 to 0.984 kNm, MC: 0.145
  • OAL
    820 mm
  • Radial Static Load Capacity
    22.9 kN, 5148.12 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)