Motion
HSR25C1SS+400L

THK AMERICA INC
HSR25C1SS+400L

Standard Ball Assembly Slide - Rail Size: 25 mm, 400 mm Long
Mi Item #18938515
MFR #HSR25C1SS+400L
Price$409.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25C1SS+400L

Standard Ball Assembly Slide - Rail Size: 25 mm, 400 mm Long
Mi Item #18938515
MFR #HSR25C1SS+400L

Mfr description
HSR25C1SS+400L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.05/each

Specifications

Dimensions

  • Length
    400 mm
  • Rail Size
    25 mm
  • Weight
    4.211 lbs, 1.91 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    36.4 kN, 8183.05 lbf
  • Moment Capacity
    MA: 0.324 kNm, MB: 0.324 kNm, MC: 0.366
  • OAL
    400 mm
  • Radial Static Load Capacity
    36.4 kN
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)