Motion
HSR25C1SS+460L

THK AMERICA INC
HSR25C1SS+460L

Standard Ball Assembly Slide - Rail Size: 25 mm, 460 mm Long
Mi Item #18938516
MFR #HSR25C1SS+460L
Price$431.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25C1SS+460L

Standard Ball Assembly Slide - Rail Size: 25 mm, 460 mm Long
Mi Item #18938516
MFR #HSR25C1SS+460L

Mfr description
HSR25C1SS+460L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.78/each

Specifications

Dimensions

  • Length
    460 mm
  • Rail Size
    25 mm
  • Weight
    1.3 lbs, 0.59 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.324 to 1.8
  • OAL
    460 mm
  • Radial Static Load Capacity
    36.4 kN, 8183.05 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)