Motion
HSR25C1SS+220L-II

THK AMERICA INC
HSR25C1SS+220L-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 220 mm Long
Mi Item #18938521
MFR #HSR25C1SS+220L-II
Price$343.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25C1SS+220L-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 220 mm Long
Mi Item #18938521
MFR #HSR25C1SS+220L-II

Mfr description
HSR25C1SS+220L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.40/each

Specifications

Dimensions

  • Length
    220 mm
  • Rail Size
    25 mm

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    15.7 kN, 3529.5 lbf
  • Moment Capacity
    0.0945 kNm, 0.836
  • OAL
    220 mm
  • Radial Static Load Capacity
    15.7 kN, 3529.5 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)