Motion
HSR25C2UU+760L

THK AMERICA INC
HSR25C2UU+760L

Standard Ball Assembly Slide - Rail Size: 25 mm, 760 mm Long
MI ITEM #18938527
MFR #HSR25C2UU+760L
Price$727.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25C2UU+760L

Standard Ball Assembly Slide - Rail Size: 25 mm, 760 mm Long
MI ITEM #18938527
MFR #HSR25C2UU+760L

Mfr description
HSR25C2UU+760L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.20/each

Specifications

Dimensions

  • Length
    760 mm
  • Rail Size
    25 mm
  • Weight
    1.3 lbs, 0.59 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.627 kNm to 3.04
  • OAL
    760 mm
  • Radial Static Load Capacity
    70.2 kN, 15781.586 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Standard Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)