Motion
HSR25C2SS+580L

THK AMERICA INC
HSR25C2SS+580L

Standard Ball Assembly Slide - Rail Size: 25 mm, 580 mm Long
MI ITEM #18938535
MFR #HSR25C2SS+580L
Price$689.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25C2SS+580L

Standard Ball Assembly Slide - Rail Size: 25 mm, 580 mm Long
MI ITEM #18938535
MFR #HSR25C2SS+580L

Mfr description
HSR25C2SS+580L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$689.33/each

Specifications

Dimensions

  • Length
    580 mm
  • Rail Size
    25 mm

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    15.7 kN, 3529.5 lbf
  • Moment Capacity
    0.0945 kNm, 836.4 lbf/in
  • OAL
    580 mm
  • Radial Static Load Capacity
    15.7 kN, 3529.5 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Flanged Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)