Motion
HSR25LC2UUC1+1960L

THK AMERICA INC
HSR25LC2UUC1+1960L

Standard Ball Assembly Slide - Rail Size: 25 mm, 1960 mm Long
Mi Item #18938578
MFR #HSR25LC2UUC1+1960L
Price$1,373.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25LC2UUC1+1960L

Standard Ball Assembly Slide - Rail Size: 25 mm, 1960 mm Long
Mi Item #18938578
MFR #HSR25LC2UUC1+1960L

Mfr description
HSR25LC2UUC1+1960L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,373.60/each

Specifications

Dimensions

  • Length
    1960 mm
  • Rail Size
    25 mm

Details

  • OAL
    1960 mm
  • Radial Static Load Capacity
    91.7 kN, 20615.01 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)