Motion
HSR25LC2SSC1+1240LP-II

THK AMERICA INC
HSR25LC2SSC1+1240LP-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 1240 mm Long
Mi Item #18938587
MFR #HSR25LC2SSC1+1240LP-II
Price$1,406.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25LC2SSC1+1240LP-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 1240 mm Long
Mi Item #18938587
MFR #HSR25LC2SSC1+1240LP-II

Mfr description
HSR25LC2SSC1+1240LP-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,406.43/each

Specifications

Dimensions

  • Length
    1240 mm
  • Rail Size
    25 mm
  • Weight
    1.653 lbs, 0.75 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    22.9 kN, 5148.12 lbf
  • Moment Capacity
    0.194 kNm, 1717.04 lbf/in
  • OAL
    102.20 mm
  • Radial Static Load Capacity
    22.9 kN, 5148.12 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)