Motion
SHS15LC1SS+220L

THK AMERICA INC
SHS15LC1SS+220L

Standard Ball Assembly Slide - Rail Size: 15 mm, 220 mm Long
Mi Item #18938744
MFR #SHS15LC1SS+220L
Price$282.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS15LC1SS+220L

Standard Ball Assembly Slide - Rail Size: 15 mm, 220 mm Long
Mi Item #18938744
MFR #SHS15LC1SS+220L

Mfr description
SHS15LC1SS+220L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.80/each

Specifications

Dimensions

  • Length
    220 mm
  • Rail Size
    15 mm

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    31.9 kN
  • Moment Capacity
    0.296 kNm to 1.43
  • OAL
    220 mm
  • Radial Static Load Capacity
    31.9 kN
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)