Motion
SHS25LC2SS+1180L

THK AMERICA INC
SHS25LC2SS+1180L

Standard Ball Assembly Slide - Rail Size: 25 mm, 1180 mm Long
MI ITEM #18939026
MFR #SHS25LC2SS+1180L
Price$1,015.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS25LC2SS+1180L

Standard Ball Assembly Slide - Rail Size: 25 mm, 1180 mm Long
MI ITEM #18939026
MFR #SHS25LC2SS+1180L

Mfr description
SHS25LC2SS+1180L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,015.05/each

Specifications

Dimensions

  • Length
    1180 mm
  • Rail Size
    25 mm

Details

  • Axial Static Load Capacity
    88.8 kN, 19963.03 lbf
  • Moment Capacity
    1.36 kNm, 12037.04 lbf/in
  • OAL
    1180 mm
  • Radial Static Load Capacity
    88.8 kN, 19963.03 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)