Motion
SHS30C2SS+1480L

THK AMERICA INC
SHS30C2SS+1480L

Standard Ball Assembly Slide - Rail Size: 30 mm, 1320 mm Stroke, 1480 mm Long
Mi Item #18939114
MFR #SHS30C2SS+1480L
Price$1,156.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30C2SS+1480L

Standard Ball Assembly Slide - Rail Size: 30 mm, 1320 mm Stroke, 1480 mm Long
Mi Item #18939114
MFR #SHS30C2SS+1480L

Mfr description
SHS30C2SS+1480L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,156.45/each

Specifications

Dimensions

  • Length
    1480 mm
  • Rail Size
    30 mm
  • Stroke
    1320 mm
  • Weight
    28.616 lbs, 12.98 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    96.6 kN, 21716.5 lbf
  • Moment Capacity
    1.38 kNm, 12214.04 lbf/in
  • OAL
    1480 mm
  • Radial Static Load Capacity
    96.6 kN, 21716.54 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)