Motion
SHS35LC1SS+280L

THK AMERICA INC
SHS35LC1SS+280L

Standard Ball Assembly Slide - Rail Size: 35 mm, 280 mm Long
Mi Item #18939223
MFR #SHS35LC1SS+280L
Price$482.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35LC1SS+280L

Standard Ball Assembly Slide - Rail Size: 35 mm, 280 mm Long
Mi Item #18939223
MFR #SHS35LC1SS+280L

Mfr description
SHS35LC1SS+280L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.28/each

Specifications

Dimensions

  • Length
    280 mm
  • Rail Size
    35 mm

Details

  • Axial Static Load Capacity
    408 kN, 91722.01 lbf
  • Moment Capacity
    6.68 kNm, 59123.04 lbf/in
  • OAL
    280 mm
  • Radial Static Load Capacity
    408 kN, 91722.01 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)