Motion
SHS35V1SS+440L

THK AMERICA INC
SHS35V1SS+440L

Standard Ball Assembly Slide - Rail Size: 35 mm, 440 mm Long
Mi Item #18939243
MFR #SHS35V1SS+440L
Price$507.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35V1SS+440L

Standard Ball Assembly Slide - Rail Size: 35 mm, 440 mm Long
Mi Item #18939243
MFR #SHS35V1SS+440L

Mfr description
SHS35V1SS+440L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$507.53/each

Specifications

Dimensions

  • Length
    440 mm
  • Rail Size
    35 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    66.6 kN
  • Moment Capacity
    0.786
  • OAL
    440 mm
  • Radial Static Load Capacity
    66.6 kN
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)