Motion
SHS35R2SS+2840L

THK AMERICA INC
SHS35R2SS+2840L

Standard Ball Assembly Slide - Rail Size: 35 mm, 2840 mm Long
Mi Item #18939256
MFR #SHS35R2SS+2840L
Price$2,060.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35R2SS+2840L

Standard Ball Assembly Slide - Rail Size: 35 mm, 2840 mm Long
Mi Item #18939256
MFR #SHS35R2SS+2840L

Mfr description
SHS35R2SS+2840L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,060.40/each

Specifications

Dimensions

  • Length
    2840 mm
  • Rail Size
    35 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    197 kN, 44287.3 lbf
  • Moment Capacity
    3.96 kNm, 19.3
  • OAL
    2840 mm
  • Radial Static Load Capacity
    197 kN
  • Rail Style
    Profiled
  • Slider Type
    Narrow Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)