Motion
SHS35LR2UU+5000L

THK AMERICA INC
SHS35LR2UU+5000L

Standard Ball Assembly Slide - Rail Size: 35 mm, 5000 mm Long
Mi Item #18939258
MFR #SHS35LR2UU+5000L
Price$4,466.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35LR2UU+5000L

Standard Ball Assembly Slide - Rail Size: 35 mm, 5000 mm Long
Mi Item #18939258
MFR #SHS35LR2UU+5000L

Mfr description
SHS35LR2UU+5000L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,466.72/each

Specifications

Dimensions

  • Length
    5000 mm
  • Rail Size
    35 mm
  • Weight
    2.54 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    127 kN, 28550.73 lbf
  • Moment Capacity
    MA: 2.34 kNm, MB: 2.34 kNm, MC: 2.01
  • OAL
    5000 mm
  • Radial Static Load Capacity
    127 kN
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)