Motion
SHS45C2SS+1620L

THK AMERICA INC
SHS45C2SS+1620L

Standard Ball Assembly Slide - Rail Size: 45 mm, 1430 mm Stroke, 1620 mm Long
Mi Item #18939272
MFR #SHS45C2SS+1620L
Price$1,691.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS45C2SS+1620L

Standard Ball Assembly Slide - Rail Size: 45 mm, 1430 mm Stroke, 1620 mm Long
Mi Item #18939272
MFR #SHS45C2SS+1620L

Mfr description
SHS45C2SS+1620L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,691.75/each

Specifications

Dimensions

  • Length
    1620 mm
  • Rail Size
    45 mm
  • Stroke
    1430 mm
  • Weight
    44.375 lbs, 20.128 kg

Details

  • Axial Static Load Capacity
    126 kN, 28325.94 lbf
  • Moment Capacity
    2.05 kNm, 18144.05 lbf/in
  • OAL
    1620 mm
  • Radial Static Load Capacity
    126 kN, 28325.94 lbf
  • Rail Style
    Profiled
  • Slider Type
    C-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)