Motion
SHS45LC1SS+885L-II

THK AMERICA INC
SHS45LC1SS+885L-II

Standard Ball Assembly Slide - Rail Size: 45 mm, 885 mm Long
Mi Item #18939281
MFR #SHS45LC1SS+885L-II
Price$964.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS45LC1SS+885L-II

Standard Ball Assembly Slide - Rail Size: 45 mm, 885 mm Long
Mi Item #18939281
MFR #SHS45LC1SS+885L-II

Mfr description
SHS45LC1SS+885L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$964.55/each

Specifications

Dimensions

  • Length
    885 mm
  • Rail Size
    45 mm
  • Weight
    42.92 lbs, 19.47 kg

Details

  • Moment Capacity
    MA: 6.68 kNm, MB: 6.68 kNm, MC: 6.44
  • OAL
    885 mm
  • Radial Static Load Capacity
    259 kN, 58225.5 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)