Motion
SHS45LC2SS+465L

THK AMERICA INC
SHS45LC2SS+465L

Standard Ball Assembly Slide - Rail Size: 45 mm, 465 mm Long
Mi Item #18939282
MFR #SHS45LC2SS+465L
Price$1,282.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS45LC2SS+465L

Standard Ball Assembly Slide - Rail Size: 45 mm, 465 mm Long
Mi Item #18939282
MFR #SHS45LC2SS+465L

Mfr description
SHS45LC2SS+465L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,282.70/each

Specifications

Dimensions

  • Length
    465 mm
  • Rail Size
    45 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    408 kN, 91722.01 lbf
  • Moment Capacity
    13.3 kNm, 9809.61
  • OAL
    465 mm
  • Radial Static Load Capacity
    408 kN, 91722.01 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)