Motion
SHS45LV1SSC0+383L

THK AMERICA INC
SHS45LV1SSC0+383L

Standard Ball Assembly Slide - Rail Size: 45 mm, 157 mm Stroke, 383 mm Long
Mi Item #18939290
MFR #SHS45LV1SSC0+383L
Price$962.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS45LV1SSC0+383L

Standard Ball Assembly Slide - Rail Size: 45 mm, 157 mm Stroke, 383 mm Long
Mi Item #18939290
MFR #SHS45LV1SSC0+383L

Mfr description
SHS45LV1SSC0+383L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$962.03/each

Specifications

Dimensions

  • Length
    383 mm
  • Rail Size
    45 mm
  • Stroke
    157 mm
  • Weight
    1.16 kg

Details

  • Axial Static Load Capacity
    88.8 kN, 19963.03 lbf
  • Moment Capacity
    1.36 kNm to 6.6
  • OAL
    383 mm
  • Radial Static Load Capacity
    88.8 kN
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)