Motion
SHS45LR2SSC0+675L

THK AMERICA INC
SHS45LR2SSC0+675L

Standard Ball Assembly Slide - Rail Size: 45 mm, 675 mm Long
Mi Item #18939292
MFR #SHS45LR2SSC0+675L
Price$1,398.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS45LR2SSC0+675L

Standard Ball Assembly Slide - Rail Size: 45 mm, 675 mm Long
Mi Item #18939292
MFR #SHS45LR2SSC0+675L

Mfr description
SHS45LR2SSC0+675L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,398.85/each

Specifications

Dimensions

  • Length
    675 mm
  • Rail Size
    45 mm
  • Weight
    5.35 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    197 kN, 44287.3 lbf
  • Moment Capacity
    MA 1 block: 3.96 kNm, MA Double blocks: 19.3 kNm, MB 1 block: 3.96 kNm, MB Double blocks: 19.3 kNm, MC 1 block: 4.9
  • OAL
    675 mm
  • Radial Static Load Capacity
    197 kN
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)