Motion
SHS55LV2SSC1+1500L-II

THK AMERICA INC
SHS55LV2SSC1+1500L-II

Standard Ball Assembly Slide - Rail Size: 55 mm, 1500 mm Long
Mi Item #18939304
MFR #SHS55LV2SSC1+1500L-II
Price$2,512.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS55LV2SSC1+1500L-II

Standard Ball Assembly Slide - Rail Size: 55 mm, 1500 mm Long
Mi Item #18939304
MFR #SHS55LV2SSC1+1500L-II

Mfr description
SHS55LV2SSC1+1500L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,512.38/each

Specifications

Dimensions

  • Length
    1500 mm
  • Rail Size
    55 mm

Details

  • Axial Static Load Capacity
    166 kN, 37318.27 lbf
  • Moment Capacity
    6.68 kNm, 4926.91
  • OAL
    1500 mm
  • Radial Static Load Capacity
    166 kN, 37318.28 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)