Motion
SHS65LC2UU+2620L

THK AMERICA INC
SHS65LC2UU+2620L

Standard Ball Assembly Slide - Rail Size: 65 mm, 2620 mm Long
Mi Item #18939311
MFR #SHS65LC2UU+2620L
Price$4,343.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS65LC2UU+2620L

Standard Ball Assembly Slide - Rail Size: 65 mm, 2620 mm Long
Mi Item #18939311
MFR #SHS65LC2UU+2620L

Mfr description
SHS65LC2UU+2620L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,343.00/each

Specifications

Dimensions

  • Length
    2620 mm
  • Rail Size
    65 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    408 kN, 91722.01 lbf
  • Moment Capacity
    13.3 kNm to 62.6
  • OAL
    2620 mm
  • Radial Static Load Capacity
    408 kN
  • Rail Style
    Profiled
  • Slider Type
    Long C-Style Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)