Motion
SHS65LC2SS+970L-II

THK AMERICA INC
SHS65LC2SS+970L-II

Standard Ball Assembly Slide - Rail Size: 65 mm, 970 mm Long
Mi Item #18939312
MFR #SHS65LC2SS+970L-II
Price$3,072.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS65LC2SS+970L-II

Standard Ball Assembly Slide - Rail Size: 65 mm, 970 mm Long
Mi Item #18939312
MFR #SHS65LC2SS+970L-II

Mfr description
SHS65LC2SS+970L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,072.93/each

Specifications

Dimensions

  • Length
    970 mm
  • Rail Size
    65 mm

Details

  • Axial Static Load Capacity
    408 kN, 91722.01 lbf
  • Moment Capacity
    13.3 kNm to 62.6
  • OAL
    970 mm
  • Radial Static Load Capacity
    408 kN
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)