Motion
NRS35LCX1UU+280L

THK AMERICA INC
NRS35LCX1UU+280L

Standard Ball Assembly Slide - Rail Size: 35 mm, 280 mm Long
Mi Item #18939333
MFR #NRS35LCX1UU+280L
Price$606.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
NRS35LCX1UU+280L

Standard Ball Assembly Slide - Rail Size: 35 mm, 280 mm Long
Mi Item #18939333
MFR #NRS35LCX1UU+280L

Mfr description
NRS35LCX1UU+280L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$606.00/each

Specifications

Dimensions

  • Length
    280 mm
  • Rail Size
    35 mm
  • Weight
    5.952 lbs, 2.7 kg

Details

  • Moment Capacity
    2.23 kNm to 18.3
  • OAL
    135 mm
  • Radial Static Load Capacity
    101.1 kN, 22728.18 lbf
  • Slider Type
    LM block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)