Motion
JR45A3SS+2800L

THK AMERICA INC
JR45A3SS+2800L

Standard Ball Assembly Slide - Rail Size: 45 mm, 2800 mm Long
Mi Item #18939337
MFR #JR45A3SS+2800L
Price$4,800.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
JR45A3SS+2800L

Standard Ball Assembly Slide - Rail Size: 45 mm, 2800 mm Long
Mi Item #18939337
MFR #JR45A3SS+2800L

Mfr description
JR45A3SS+2800L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,800.03/each

Specifications

Dimensions

  • Length
    2800 mm
  • Rail Size
    45 mm
  • Weight
    100 lbs, 45.36 kg

Details

  • Axial Static Load Capacity
    101 kN, 22705.7 lbf
  • Hardened Raceways
    True
  • Moment Capacity
    1.5 kNm, 1106.34
  • OAL
    2800 mm
  • Operating Temperature
    -20 to 80 °C, -4 to 176 °F
  • Radial Static Load Capacity
    101 kN, 22705.7 lbf
  • Rail Style
    Structural Beam
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)