Motion
HRW17CA2UUC1+230L

THK AMERICA INC
HRW17CA2UUC1+230L

Standard Ball Assembly Slide - Rail Size: 17 mm, 128.40 mm Stroke, 230 mm Long
Mi Item #18939353
MFR #HRW17CA2UUC1+230L
Price$840.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW17CA2UUC1+230L

Standard Ball Assembly Slide - Rail Size: 17 mm, 128.40 mm Stroke, 230 mm Long
Mi Item #18939353
MFR #HRW17CA2UUC1+230L

Mfr description
HRW17CA2UUC1+230L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$840.82/each

Specifications

Dimensions

  • Length
    230 mm
  • Rail Size
    17 mm
  • Stroke
    128.40 mm
  • Weight
    1.395 lbs, 0.633 kg

Details

  • Anticorrosion
    No
  • Moment Capacity
    0.0464 to 0.272
  • OAL
    230 mm
  • Radial Static Load Capacity
    9.1 kN, 2045.76 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)