Motion
HRW21CA2UU+380L

THK AMERICA INC
HRW21CA2UU+380L

Standard Ball Assembly Slide - 58.80 mm Long
Mi Item #18939377
MFR #HRW21CA2UU+380L
Price$737.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW21CA2UU+380L

Standard Ball Assembly Slide - 58.80 mm Long
Mi Item #18939377
MFR #HRW21CA2UU+380L

Mfr description
HRW21CA2UU+380L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$737.30/each

Specifications

Dimensions

  • Length
    58.80 mm
  • Weight
    (block) 0.25 kg, (rail) 2.9 kg

Details

  • Moment Capacity
    MA: 0.0784 kNm, MB: 0.445 kNm, MC: 0.219
  • OAL
    380 mm
  • Radial Static Load Capacity
    12.9 kN
  • Rail Style
    Flange
  • Slider Type
    Wide Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)