Motion
HRW35CA1SS+920L

THK AMERICA INC
HRW35CA1SS+920L

Standard Ball Assembly Slide - Rail Size: 35 mm, 920 mm Long
Mi Item #18939425
MFR #HRW35CA1SS+920L
Price$1,204.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW35CA1SS+920L

Standard Ball Assembly Slide - Rail Size: 35 mm, 920 mm Long
Mi Item #18939425
MFR #HRW35CA1SS+920L

Mfr description
HRW35CA1SS+920L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,204.43/each

Specifications

Dimensions

  • Length
    920 mm
  • Rail Size
    35 mm

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.559 kNm to 3.03
  • OAL
    920 mm
  • Radial Static Load Capacity
    48.6 kN, 10925.71 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)