Motion
SHW21CR1SS+230L

THK AMERICA INC
SHW21CR1SS+230L

Standard Ball Assembly Slide - Rail Size: 21 mm, 171 mm Stroke, 230 mm Long
Mi Item #18939510
MFR #SHW21CR1SS+230L
Price$462.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW21CR1SS+230L

Standard Ball Assembly Slide - Rail Size: 21 mm, 171 mm Stroke, 230 mm Long
Mi Item #18939510
MFR #SHW21CR1SS+230L

Mfr description
SHW21CR1SS+230L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.08/each

Specifications

Dimensions

  • Length
    230 mm
  • Rail Size
    21 mm
  • Stroke
    171 mm
  • Weight
    1.89 lbs, 0.857 kg

Details

  • Axial Static Load Capacity
    12.8 kN, 2877.556 lbf
  • Moment Capacity
    0.0806 to 0.434 kNm, 713.37 to 3841.21 lbf/in
  • OAL
    230 mm
  • Radial Static Load Capacity
    12.8 kN, 2877.556 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    CR-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)