Motion
SHW21CR2SS+230LH

THK AMERICA INC
SHW21CR2SS+230LH

Standard Ball Assembly Slide - Rail Size: 21 mm, 112 mm Stroke, 230 mm Long
MI ITEM #18939517
MFR #SHW21CR2SS+230LH
Price$835.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW21CR2SS+230LH

Standard Ball Assembly Slide - Rail Size: 21 mm, 112 mm Stroke, 230 mm Long
MI ITEM #18939517
MFR #SHW21CR2SS+230LH

Mfr description
SHW21CR2SS+230LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$835.78/each

Specifications

Dimensions

  • Length
    230 mm
  • Rail Size
    21 mm
  • Stroke
    112 mm
  • Weight
    1.889 lbs, 0.857 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    12.8 kN, 2877.556 lbf
  • Moment Capacity
    0.229 kNm, 2026.825 lbf/in
  • OAL
    230 mm
  • Radial Static Load Capacity
    12.8 kN, 2877.556 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    CR-Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)