Motion
SHW27CA1SS+100L

THK AMERICA INC
SHW27CA1SS+100L

Standard Ball Assembly Slide - Rail Size: 27 mm, 100 mm Long
Mi Item #18939534
MFR #SHW27CA1SS+100L
Price$573.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW27CA1SS+100L

Standard Ball Assembly Slide - Rail Size: 27 mm, 100 mm Long
Mi Item #18939534
MFR #SHW27CA1SS+100L

Mfr description
SHW27CA1SS+100L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$573.18/each

Specifications

Dimensions

  • Length
    100 mm
  • Rail Size
    27 mm
  • Weight
    0.47 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    22.7 kN, 5103.16 lbf
  • Moment Capacity
    MA: 0.187 kNm, MB: 0.187 kNm, MC: 0.455
  • OAL
    72.79 mm
  • Radial Static Load Capacity
    22.7 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)