Motion
SHW12CR2SSM+270LM

THK AMERICA INC
SHW12CR2SSM+270LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 196 mm Stroke, 270 mm Long
Mi Item #18939605
MFR #SHW12CR2SSM+270LM
Price$863.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW12CR2SSM+270LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 196 mm Stroke, 270 mm Long
Mi Item #18939605
MFR #SHW12CR2SSM+270LM

Mfr description
SHW12CR2SSM+270LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$863.55/each

Specifications

Dimensions

  • Length
    270 mm
  • Rail Size
    12 mm
  • Stroke
    196 mm
  • Weight
    0.653 lbs, 0.296 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    5.66 kN, 1272.42 lbf
  • Moment Capacity
    0.0228 to 0.0405
  • OAL
    270 mm
  • Radial Static Load Capacity
    5.66 kN, 1272.419 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    CR-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)