Motion
SHW14CR1UUM+70LM

THK AMERICA INC
SHW14CR1UUM+70LM

Standard Ball Assembly Slide - Rail Size: 14 mm, 70 mm Long
Mi Item #18939627
MFR #SHW14CR1UUM+70LM
Price$406.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW14CR1UUM+70LM

Standard Ball Assembly Slide - Rail Size: 14 mm, 70 mm Long
Mi Item #18939627
MFR #SHW14CR1UUM+70LM

Mfr description
SHW14CR1UUM+70LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.53/each

Specifications

Dimensions

  • Length
    70 mm
  • Rail Size
    14 mm
  • Weight
    0.08 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    8.98 kN
  • Moment Capacity
    0.0466 to 0.236
  • OAL
    70 mm
  • Radial Static Load Capacity
    8.98 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    Narrow Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)