Motion
SHW14CR2UUM+550LM

THK AMERICA INC
SHW14CR2UUM+550LM

Standard Ball Assembly Slide - Rail Size: 14 mm, 459 mm Stroke, 550 mm Long
Mi Item #18939635
MFR #SHW14CR2UUM+550LM
Price$1,201.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW14CR2UUM+550LM

Standard Ball Assembly Slide - Rail Size: 14 mm, 459 mm Stroke, 550 mm Long
Mi Item #18939635
MFR #SHW14CR2UUM+550LM

Mfr description
SHW14CR2UUM+550LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,201.90/each

Specifications

Dimensions

  • Length
    550 mm
  • Rail Size
    14 mm
  • Stroke
    459 mm
  • Weight
    1.844 lbs, 0.837 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    8.98 kN, 2018.78 lbf
  • Moment Capacity
    0.0466 kNm, 412.445 lbf/in
  • OAL
    550 mm
  • Radial Static Load Capacity
    8.98 kN, 2018.784 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Narrow Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)