Motion
HR2555UUM+600LHM

THK AMERICA INC
HR2555UUM+600LHM

Standard Ball Assembly Slide - Rail Size: 25 mm, 600 mm Long
Mi Item #18939681
MFR #HR2555UUM+600LHM
Price$2,113.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HR2555UUM+600LHM

Standard Ball Assembly Slide - Rail Size: 25 mm, 600 mm Long
Mi Item #18939681
MFR #HR2555UUM+600LHM

Mfr description
HR2555UUM+600LHM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,113.43/each

Specifications

Dimensions

  • Length
    600 mm
  • Rail Size
    25 mm
  • Weight
    0.43 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.897
  • OAL
    600 mm
  • Radial Static Load Capacity
    35.1 kN
  • Rail Style
    Separate Type
  • Slider Type
    Heavy-Load Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)