Motion
RSX9MUU+95LM

THK AMERICA INC
RSX9MUU+95LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 95 mm Long
Mi Item #18939694
MFR #RSX9MUU+95LM
Price$103.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RSX9MUU+95LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 95 mm Long
Mi Item #18939694
MFR #RSX9MUU+95LM

Mfr description
RSX9MUU+95LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.53/each

Specifications

Dimensions

  • Length
    95 mm
  • Rail Size
    9 mm
  • Weight
    0.018 kg

Details

  • Anticorrosion
    Yes
  • OAL
    95 mm
  • Radial Static Load Capacity
    3.06 kN
  • Rail Style
    Miniature Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)