Motion
SRS9WGMUU+80LM

THK AMERICA INC
SRS9WGMUU+80LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 80 mm Long
Mi Item #18939753
MFR #SRS9WGMUU+80LM
Price$148.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS9WGMUU+80LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 80 mm Long
Mi Item #18939753
MFR #SRS9WGMUU+80LM

Mfr description
SRS9WGMUU+80LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.98/each

Specifications

Dimensions

  • Length
    80 mm
  • Rail Size
    9 mm

Details

  • Anticorrosion
    Yes
  • OAL
    80 mm
  • Radial Static Load Capacity
    2.51 kN, 564.27 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)