Motion
SRS12WNUU+110LM

THK AMERICA INC
SRS12WNUU+110LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 110 mm Long
Mi Item #18939796
MFR #SRS12WNUU+110LM
Price$252.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS12WNUU+110LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 110 mm Long
Mi Item #18939796
MFR #SRS12WNUU+110LM

Mfr description
SRS12WNUU+110LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.50/each

Specifications

Dimensions

  • Length
    110 mm
  • Rail Size
    12 mm
  • Weight
    0.108 lbs, 0.049 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    MA 1 block: 25.1 N-m, MA 2 blocks: 130 N-m, MB 1 block: 29.1 N-m, MB 2 blocks: 151 N-m, MC 1 block: 41.3 N-m
  • OAL
    110 mm
  • Radial Static Load Capacity
    4.37 kN, 982.465 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)