Motion
SRS15WMUU+230LM

THK AMERICA INC
SRS15WMUU+230LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 230 mm Long
Mi Item #18939830
MFR #SRS15WMUU+230LM
Price$368.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS15WMUU+230LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 230 mm Long
Mi Item #18939830
MFR #SRS15WMUU+230LM

Mfr description
SRS15WMUU+230LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.65/each

Specifications

Dimensions

  • Length
    230 mm
  • Rail Size
    15 mm
  • Weight
    1.74 lbs, 0.789 kg

Details

  • Anticorrosion
    Yes
  • OAL
    230 mm
  • Rail Style
    Wide Profiled
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)